Thomas and Betts B1400HS 10SS Superstrut Steel Channel with Stainless Steel Finish | Graybar Store
Thomas and Betts - Superstrut Steel Channel with Stainless Steel Finish - B1400HS 10SS
+ / - Hover over image to Zoom
Other Views

    Superstrut Steel Channel with Stainless Steel Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B1400HS 10SS
    SKU: 91016678
    $210.26
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Channel Gauge:14
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1400HS 10SS
    • Channel Gauge 14
    • Color / Finish Stainless Steel
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 feet 14 gauge. stainless steel half slot channel.