Thomas and Betts B1400 10PG Superstrut Steel Channel with Pre-Galvanized Finish | Graybar Store
Thomas and Betts - Superstrut Steel Channel with Pre-Galvanized Finish - B1400 10PG
+ / - Hover over image to Zoom
Other Views

    Superstrut Steel Channel with Pre-Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B1400 10PG
    SKU: 88252567
    $21.92
    Checking Pricing
         
    Color / Finish:Pre-Galvanized
    Channel Gauge:14
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1400 10PG
    • Channel Gauge 14
    • Color / Finish Pre-Galvanized
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 feet 14 gauge. steel channel with pre-galvanized finish.