Thomas and Betts A1200 10PG Superstrut Steel Channel with Pre-Galvanized Finish | Graybar Store
Thomas and Betts - Superstrut Steel Channel with Pre-Galvanized Finish - A1200 10PG
+ / - Hover over image to Zoom
Other Views

    Superstrut Steel Channel with Pre-Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200 10PG
    SKU: 88252328
    $37.52
    Checking Pricing
         
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200 10PG
    • Channel Gauge 12
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 feet 12 gauge. steel channel with pre-galvanized finish