Thomas and Betts B1400HS 20EG Superstrut Steel Channel with Electro-Galvanized Finish | Graybar Store
Thomas and Betts - Superstrut Steel Channel with Electro-Galvanized Finish - B1400HS 20EG
+ / - Hover over image to Zoom
Other Views

    Superstrut Steel Channel with Electro-Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B1400HS 20EG
    SKU: 22057692
    $59.23
    Checking Pricing
         
    Color / Finish:Silver
    Channel Gauge:14
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1400HS 20EG
    • Channel Gauge 14
    • Color / Finish Silver
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 foot, 14 gauge steel half slot channel with SilverGalv finish.