Thomas and Betts B1400 10EG Superstrut Steel Channel with Electro-Galvanized Finish | Graybar Store
Thomas and Betts - Superstrut Steel Channel with Electro-Galvanized Finish - B1400 10EG
+ / - Hover over image to Zoom
Other Views

    Superstrut Steel Channel with Electro-Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B1400 10EG
    SKU: 22049402
    $24.19
    Checking Pricing
         
    Color / Finish:Silver
    Channel Gauge:14
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1400 10EG
    • Channel Gauge 14
    • Color / Finish Silver
    • Length 10 ft.
    • Country of Origin US - USA
    Product Overview:
    10 foot. 14 gauge. steel channel with SilverGalv finish