Thomas and Betts A1200 10GR Superstrut Steel Channel w/ Green Urethane Powder Coat Finish | Graybar Store
Thomas and Betts - Superstrut Steel Channel w/ Green Urethane Powder Coat Finish - A1200 10GR
+ / - Hover over image to Zoom
Other Views

    Superstrut Steel Channel w/ Green Urethane Powder Coat Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200 10GR
    SKU: 90042052
    $40.71
    Checking Pricing
         
    Color / Finish:Green Urethane powder
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200 10GR
    • Channel Gauge 12
    • Color / Finish Green Urethane powder
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 feet 12 gauge. steel channel with green urethane powder coat finish