Thomas and Betts AB202 Superstrut® Steel 90-Degree 2-Hole Angle Fitting With GoldGalv® Finish | Graybar Store
Thomas and Betts - Superstrut® Steel 90-Degree 2-Hole Angle Fitting With GoldGalv® Finish - AB202
+ / - Hover over image to Zoom
Other Views

    Superstrut® Steel 90-Degree 2-Hole Angle Fitting With GoldGalv® Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: AB202
    SKU: 88252444
    $2.45
    Checking Pricing
         
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Brand or Series:SuperStrut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB202
    • Type 2-Hole 90-Degree Angle Fitting
    • Brand or Series SuperStrut
    • Hole Diameter (Inches) 9/16
    Product Overview:
    Superstrut® Steel 90-degree 2-hole angle fitting with GoldGalv® finish, 1-5/8 in. W x 1/4 in. Thick, 9/16 in. Hole Dia., Hole spacing 13/16 from end and 1-7/8 on center.