Thomas and Betts 702 1 SS316 Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel Finish | Graybar Store
Thomas and Betts - Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel Finish - 702 1 SS316
+ / - Hover over image to Zoom
Other Views

    Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: 702 1 SS316
    SKU: 99486199
    $20.77
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color / Finish:316 stainless
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 702 1 SS316
    • Color / Finish 316 stainless
    • Trade Size (Inches) 1 in.
    Product Overview:
    1 inch 316 Stainless Steel Pipe Strap.