Thomas and Betts Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel Finish | Graybar Store
Thomas and Betts - Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel Finish
+ / - Hover over image to Zoom
Other Views

    Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel Finish

    Manufacturer: Thomas and Betts
         

    Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel.

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Color / Finish
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Price
    702 1 SS316
    99486199
    1 in.
    316 stainless
    $
    20
    .77
    /
    EA
    99486199
    Trade Size (Inches)
    1 in.
    Color / Finish
    316 stainless
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    $
    20
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 3/4 SS
    89023047
    3/4 in.
    Silver
    $
    12
    .14
    /
    EA
    89023047
    Trade Size (Inches)
    3/4 in.
    Color / Finish
    Silver
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    $
    12
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 2 SS
    89023037
    2 in.
    Stainless Steel
    $
    23
    .61
    /
    EA
    89023037
    Trade Size (Inches)
    2 in.
    Color / Finish
    Stainless Steel
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    $
    23
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 1 1/2 SS
    89023035
    1-1/2 in.
    Stainless Steel
    $
    20
    .27
    /
    EA
    89023035
    Trade Size (Inches)
    1-1/2 in.
    Color / Finish
    Stainless Steel
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    $
    20
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 1 SS
    89023049
    1 in.
    Stainless Steel
    $
    13
    .18
    /
    EA
    89023049
    Trade Size (Inches)
    1 in.
    Color / Finish
    Stainless Steel
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    $
    13
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    701 1/2SS
    94073097
    1/2 in.
    Slot and Hex Head for Flexibility of Attachment
    1/2
    700; Superstrut
    750 lb
    $
    6
    .11
    /
    EA
    94073097
    Trade Size (Inches)
    1/2 in.
    Color / Finish
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    1/2
    Brand or Series
    700; Superstrut
    Load Rating
    750 lb
    Fitting Type
    $
    6
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 1/2 SS
    91024138
    4 in.
    Slot and Hex Head for Flexibility of Attachment
    4.5
    700; Superstrut
    1650 lb
    Conduit Clamp
    $
    11
    .44
    /
    EA
    91024138
    Trade Size (Inches)
    4 in.
    Color / Finish
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    4.5
    Brand or Series
    700; Superstrut
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    $
    11
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 1 1/4 SS
    92040761
    1-1/4 in.
    Slot and Hex Head for Flexibility of Attachment
    1.66
    700; Superstrut
    800 lb
    Conduit Clamp
    $
    15
    .55
    /
    EA
    92040761
    Trade Size (Inches)
    1-1/4 in.
    Color / Finish
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    1.66
    Brand or Series
    700; Superstrut
    Load Rating
    800 lb
    Fitting Type
    Conduit Clamp
    $
    15
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 4 SS
    96013199
    4 in.
    Slot and Hex Head for Flexibility of Attachment
    4.5
    700; Superstrut
    1650 lb
    Conduit Clamp
    $
    46
    .43
    /
    EA
    96013199
    Trade Size (Inches)
    4 in.
    Color / Finish
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    4.5
    Brand or Series
    700; Superstrut
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    $
    46
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99486199 SKU, 99486199 ANALYTICS...
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Price
    $
    20
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023047 SKU, 89023047 ANALYTICS...
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Price
    $
    12
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023037 SKU, 89023037 ANALYTICS...
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Price
    $
    23
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023035 SKU, 89023035 ANALYTICS...
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Price
    $
    20
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023049 SKU, 89023049 ANALYTICS...
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Price
    $
    13
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073097 SKU, 94073097 ANALYTICS...
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    1/2
    Brand or Series
    700; Superstrut
    Load Rating
    750 lb
    Fitting Type
    Price
    $
    6
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91024138 SKU, 91024138 ANALYTICS...
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    4.5
    Brand or Series
    700; Superstrut
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    11
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92040761 SKU, 92040761 ANALYTICS...
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    1.66
    Brand or Series
    700; Superstrut
    Load Rating
    800 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    15
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96013199 SKU, 96013199 ANALYTICS...
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Jaw Capacity (Inches)
    4.5
    Brand or Series
    700; Superstrut
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    46
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available