Thomas and Betts Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel 316 Finish | Graybar Store
Thomas and Betts - Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel 316 Finish
+ / - Hover over image to Zoom
Other Views

    Superstrut® Steel 2-Piece Rigid/IMC Conduit Clamp With Stainless Steel 316 Finish

    Manufacturer: Thomas and Betts
         

    Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel.

    • Manufacturer Thomas and Betts
    • Materials Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Brand or Series
    Trade Size (Inches)
    Load Rating
    Fitting Type
    Price
    702 2 SS316
    25093534
    Slot and Hex Head for Flexibility of Attachment
    Stainless Steel
    2.375
    700; Superstrut
    1 in.
    800 lb
    Conduit Clamp
    $
    23
    .47
    /
    EA
    25093534
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Color / Finish
    Stainless Steel
    Jaw Capacity (Inches)
    2.375
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    1 in.
    Load Rating
    800 lb
    Fitting Type
    Conduit Clamp
    $
    23
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 3/4 SS316
    25093531
    Slot and Hex Head for Flexibility of Attachment
    Stainless Steel
    1.05
    700; Superstrut
    3/4 in.
    750 lb
    Conduit Clamp
    $
    17
    .03
    /
    EA
    25093531
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Color / Finish
    Stainless Steel
    Jaw Capacity (Inches)
    1.05
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    3/4 in.
    Load Rating
    750 lb
    Fitting Type
    Conduit Clamp
    $
    17
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093534 SKU, 25093534 ANALYTICS...
    Jaw Capacity (Inches)
    2.375
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    1 in.
    Load Rating
    800 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    23
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093531 SKU, 25093531 ANALYTICS...
    Jaw Capacity (Inches)
    1.05
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    3/4 in.
    Load Rating
    750 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    17
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available