Thomas and Betts H104 1/4X6 SuperStrut® Steel 1/4 in. x 6 ft. Threaded Rod | Graybar Store
Thomas and Betts - SuperStrut® Steel 1/4 in. x 6 ft. Threaded Rod - H104 1/4X6
+ / - Hover over image to Zoom
Other Views

    SuperStrut® Steel 1/4 in. x 6 ft. Threaded Rod

    Manufacturer: Thomas and Betts
    Manufacturer #: H104 1/4X6
    SKU: 88252822
    $5.43
    Checking Pricing
         
    Length:6 ft.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H104 1/4X6
    • Type Threaded Rod
    • Length 6 ft.
    Product Overview:
    Superstrut® steel 1/4 in. x 6 ft. threaded rod. Load rating 150 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.