Thomas and Betts H104-1/2X10EG SuperStrut® Steel 1/2 in. x 10 ft. Threaded Rod With SilverGalv™ Finish | Graybar Store
Thomas and Betts - SuperStrut® Steel 1/2 in. x 10 ft. Threaded Rod With SilverGalv™ Finish - H104-1/2X10EG
+ / - Hover over image to Zoom
Other Views

    SuperStrut® Steel 1/2 in. x 10 ft. Threaded Rod With SilverGalv™ Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: H104-1/2X10EG
    SKU: 25067674
    $14.66
    Checking Pricing
         
    Length:10 ft.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H104-1/2X10EG
    • Type Threaded Rod
    • Length 10 ft.
    • Materials Steel With SilverGalv Finish
    Product Overview:
    Superstrut® steel 1/2 in. x 10 ft. threaded rod with SilverGalv finish. Load rating 1130 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.
    • Free-Running
    • Corrosion Resistant
    • Burr-Free