Thomas and Betts A1400HS 10SS SuperStrut Stainless Steel Half Slotted Channel | Graybar Store
Thomas and Betts - SuperStrut Stainless Steel Half Slotted Channel - A1400HS 10SS
+ / - Hover over image to Zoom
Other Views

    SuperStrut Stainless Steel Half Slotted Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1400HS 10SS
    SKU: 99800235
    $342.36
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Channel Gauge:14
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1400HS 10SS
    • Channel Gauge 14
    • Color / Finish Stainless Steel
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 ft. 14 ga. stainless steel half slot channel.