Thomas and Betts AB205 Superstrut Series 200 Steel 90-Degree Angle Fitting With GoldGalv Finish | Graybar Store
Thomas and Betts - Superstrut Series 200 Steel 90-Degree Angle Fitting With GoldGalv Finish - AB205
+ / - Hover over image to Zoom
Other Views

    Superstrut Series 200 Steel 90-Degree Angle Fitting With GoldGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: AB205
    SKU: 88252448
    $5.61
    Checking Pricing
         
    No. of Holes:4
    Hole Diameter (Inches):9/16
    Brand or Series:SuperStrut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB205
    • Type 4-Hole 90-Degree Angle Fitting
    • Brand or Series SuperStrut
    • Hole Diameter (Inches) 9/16
    Product Overview:
    4-Hole Superstrut Series 200 steel 90-degree angle fitting with goldgalv finish, hole diameter 9/16 in., hole spacing 1-7/8 in. on centers, 1-5/8 W x 1/4 in. thick.