Thomas and Betts AB202 EG Superstrut Series 200 Steel 90-Degree Angle Fitting With Electro-Galvanized Finish | Graybar Store
Thomas and Betts - Superstrut Series 200 Steel 90-Degree Angle Fitting With Electro-Galvanized Finish - AB202 EG
+ / - Hover over image to Zoom
Other Views

    Superstrut Series 200 Steel 90-Degree Angle Fitting With Electro-Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: AB202 EG
    SKU: 97193377
    $2.97
    Checking Pricing
         
    Color / Finish:Silver
    Fitting Type:Angle
    No. of Holes:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB202 EG
    • Color / Finish Silver
    • Fitting Type Angle
    Product Overview:
    2 Hole, 90 degree Steel Angle Fitting with SilverGalv finish.