Thomas and Betts A100 1/4 Superstrut® Series 100 Steel Spring Nut With SilverGalv Finish | Graybar Store
Thomas and Betts - Superstrut® Series 100 Steel Spring Nut With SilverGalv Finish - A100 1/4
+ / - Hover over image to Zoom
Other Views

    Superstrut® Series 100 Steel Spring Nut With SilverGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: A100 1/4
    SKU: 88252321
    $1.42
    Checking Pricing
         
    Trade Size (Inches):1/4 in.
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A100 1/4
    • Type Spring Nut
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Materials Steel With SilverGalv Finish
    Product Overview:
    1/4 in. Superstrut Series 100 steel spring nut with silvergalv finish.