Thomas and Betts AB100 3/8 Superstrut Series 100 Springless Nut With Electro-Galvanized Finish | Graybar Store
Thomas and Betts - Superstrut Series 100 Springless Nut With Electro-Galvanized Finish - AB100 3/8
+ / - Hover over image to Zoom
Other Views

    Superstrut Series 100 Springless Nut With Electro-Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: AB100 3/8
    SKU: 88252433
    $1.40
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Brand or Series:SuperStrut
    Hole Diameter (Inches):3/8 in.
    No. of Holes:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB100 3/8
    • Brand or Series SuperStrut
    • Hole Diameter (Inches) 3/8 in.
    • No. of Holes 4
    Product Overview:
    3/8 inch Steel Springless Nut.