Thomas and Betts C720 4 SuperStrut Riser Clamp | Graybar Store
Thomas and Betts - SuperStrut Riser Clamp - C720 4
+ / - Hover over image to Zoom
Other Views

    SuperStrut Riser Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: C720 4
    SKU: 88252649
    $33.63
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C720 4
    • Size 4 in.
    Product Overview:
    SS 4 inch steel RISER CLAMP with goldgalvaznized finish.