Thomas and Betts B1400HS 10GR Superstrut® Painted Green Steel Channel With Elongated Holes | Graybar Store
Thomas and Betts - Superstrut® Painted Green Steel Channel With Elongated Holes - B1400HS 10GR
+ / - Hover over image to Zoom
Other Views

    Superstrut® Painted Green Steel Channel With Elongated Holes

    Manufacturer: Thomas and Betts
    Manufacturer #: B1400HS 10GR
    SKU: 90042042
    $27.73
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
    Channel Gauge:14
    Length:10.0 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1400HS 10GR
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    • Channel Gauge 14
    • Channel Material Painted Green Steel
    • Length 10.0 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® painted green 14 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft.