Thomas and Betts B1200HS 10AL Superstrut Metal Slotted Channel | Graybar Store
Thomas and Betts - Superstrut Metal Slotted Channel - B1200HS 10AL
+ / - Hover over image to Zoom
Other Views

    Superstrut Metal Slotted Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: B1200HS 10AL
    SKU: 97193508
    $130.82
    Checking Pricing
         
    Size:1-5/8 in.x 13/16 in.
    Length:10 ft.
    Color / Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1200HS 10AL
    • Size 1-5/8 in.x 13/16 in.
    • Color / Finish Aluminum
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut B1200HS-10AL Metal Slotted Channel; 12 Gauge, 10 ft x 1-5/8 Inch x 13/16 Inch, 1-1/8 Inch Length x 9/16 Inch Width Slot Size, Half Slot, Aluminum, GoldGalv®