Thomas and Betts A1200 10HDG Superstrut® Hot-Dip Galvanized Steel Solid Channel | Graybar Store
Thomas and Betts - Superstrut® Hot-Dip Galvanized Steel Solid Channel - A1200 10HDG
+ / - Hover over image to Zoom
Other Views

    Superstrut® Hot-Dip Galvanized Steel Solid Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200 10HDG
    SKU: 88313889
    $76.39
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Channel Gauge:12
    Length:10.0 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200 10HDG
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12
    • Channel Material Hot-Dip Galvanized Steel
    • Length 10.0 ft.
    • Channel Openings Solid
    • Country of Origin US - USA
    Product Overview:
    Superstrut® hot-dip galvanized 12 ga. steel 1-5/8 x 1-5/8 in. solid channel, length 10 ft.