Thomas and Betts C1200HS 10GR Superstrut Green Slot Channel | Graybar Store
Thomas and Betts - Superstrut Green Slot Channel - C1200HS 10GR
+ / - Hover over image to Zoom
Other Views

    Superstrut Green Slot Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: C1200HS 10GR
    SKU: 97193470
    $333.64
    Checking Pricing
         
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C1200HS 10GR
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SINGLE; 1 CHANNEL(S); SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; 10 FT LENGTH; 1-5/8 INCH WIDTH; 1-3/8 INCH HEIGHT; 2 INCH CENTER SPACING; 1-1/8 INCH L X 9/16 INCH W HOLE/SLOT SIZE; HOT ROLLED OILED PICKLED COLD FORMED PROCESS