Thomas and Betts B1200 10 SuperStrut Gold Channel | Graybar Store
Thomas and Betts - SuperStrut Gold Channel - B1200 10
+ / - Hover over image to Zoom
Other Views

    SuperStrut Gold Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: B1200 10
    SKU: 88252546
    $37.93
    Checking Pricing
         
    Color / Finish:Gold
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1200 10
    • Channel Gauge 12
    • Color / Finish Gold
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 foot 12 gauge. steel channel with GoldGalv finish