Thomas and Betts Superstrut Aluminum Conduit Clamp | Graybar Store
Thomas and Betts - Superstrut Aluminum Conduit Clamp
+ / - Hover over image to Zoom
Other Views

    Superstrut Aluminum Conduit Clamp

    Manufacturer: Thomas and Betts
         

    Superstrut Pipe Straps are designed to be twist inserted anywhere along the slot side of the channel.

    • Manufacturer Thomas and Betts
    • Conduit Type Rigid
    • Materials Aluminum; Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Brand or Series
    Trade Size (Inches)
    Load Rating
    Fitting Type
    Price
    702 3 AL
    89023039
    Slot and Hex Head for Flexibility of Attachment
    GoldGalv
    3.5
    700; Superstrut
    3 in.
    1650 lb
    Conduit Clamp
    $
    24
    .82
    /
    EA
    89023039
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Color / Finish
    GoldGalv
    Jaw Capacity (Inches)
    3.5
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    3 in.
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    $
    24
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 1/2 AL
    89023046
    Slot and Hex Head for Flexibility of Attachment
    GoldGalv
    0.84
    700; Superstrut
    1/2 in.
    750 lb
    Conduit Clamp
    $
    4
    .26
    /
    EA
    89023046
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Color / Finish
    GoldGalv
    Jaw Capacity (Inches)
    0.84
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    1/2 in.
    Load Rating
    750 lb
    Fitting Type
    Conduit Clamp
    $
    4
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    702 4 AL
    89023041
    Slot and Hex Head for Flexibility of Attachment
    GoldGalv
    4.5
    700; Superstrut
    4 in.
    1650 lb
    Conduit Clamp
    $
    28
    .05
    /
    EA
    89023041
    Additional Features
    Slot and Hex Head for Flexibility of Attachment
    Color / Finish
    GoldGalv
    Jaw Capacity (Inches)
    4.5
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    4 in.
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    $
    28
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023039 SKU, 89023039 ANALYTICS...
    Jaw Capacity (Inches)
    3.5
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    3 in.
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    24
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023046 SKU, 89023046 ANALYTICS...
    Jaw Capacity (Inches)
    0.84
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    1/2 in.
    Load Rating
    750 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    4
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89023041 SKU, 89023041 ANALYTICS...
    Jaw Capacity (Inches)
    4.5
    Brand or Series
    700; Superstrut
    Trade Size (Inches)
    4 in.
    Load Rating
    1650 lb
    Fitting Type
    Conduit Clamp
    Price
    $
    28
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available