Thomas and Betts A1202HS 10HDG SuperStrut A1202 Metal Half Slotted Hot Dipped-Galvanized Channel | Graybar Store
Thomas and Betts - SuperStrut A1202 Metal Half Slotted Hot Dipped-Galvanized Channel - A1202HS 10HDG
+ / - Hover over image to Zoom
Other Views

    SuperStrut A1202 Metal Half Slotted Hot Dipped-Galvanized Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202HS 10HDG
    SKU: 25363134
    $152.86
    Checking Pricing
         
    Color / Finish:Hot Dipped Galvanized
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202HS 10HDG
    • Channel Gauge 12
    • Color / Finish Hot Dipped Galvanized
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 feet 12 gauge. steel half slot combination channel with Hot-Dip Galvanized finish.