Thomas and Betts A1202HS 20EG SuperStrut A1202 Metal Half Slotted Electro-Galvanized Channel | Graybar Store
Thomas and Betts - SuperStrut A1202 Metal Half Slotted Electro-Galvanized Channel - A1202HS 20EG
+ / - Hover over image to Zoom
Other Views

    SuperStrut A1202 Metal Half Slotted Electro-Galvanized Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202HS 20EG
    SKU: 25309218
    $167.39
    Checking Pricing
         
    Color / Finish:Silver
    Channel Gauge:12
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202HS 20EG
    • Channel Gauge 12
    • Color / Finish Silver
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 foot. 12 gauge. steel half slot combination channel with SilverGalv finish.