Thomas and Betts A1202 10EG SuperStrut A1202 Metal Half Slotted Electro-Galvanized Channel | Graybar Store
Thomas and Betts - SuperStrut A1202 Metal Half Slotted Electro-Galvanized Channel - A1202 10EG
+ / - Hover over image to Zoom
Other Views

    SuperStrut A1202 Metal Half Slotted Electro-Galvanized Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1202 10EG
    SKU: 25203488
    $105.38
    Checking Pricing
         
    Color / Finish:Silver
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1202 10EG
    • Channel Gauge 12
    • Color / Finish Silver
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 foot. 12 gauge. steel combination channel with SilverGalv finish.