Thomas and Betts A1200 10 SuperStrut A1200 Series Aluminum Deep Solid Channel | Graybar Store
Thomas and Betts - SuperStrut A1200 Series Aluminum Deep Solid Channel - A1200 10
+ / - Hover over image to Zoom
Other Views

    SuperStrut A1200 Series Aluminum Deep Solid Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200 10
    SKU: 88252327
    $44.47
    Checking Pricing
         
    Color / Finish:Aluminum
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200 10
    • Channel Gauge 12
    • Color / Finish Aluminum
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    A Series, 12 Gauge, 10 foot. steel standard channel.