Thomas and Betts A1200HS 10T316SS SuperStrut A1200 Metal Half Slotted Stainless Steel Channel | Graybar Store
Thomas and Betts - SuperStrut A1200 Metal Half Slotted Stainless Steel Channel - A1200HS 10T316SS
+ / - Hover over image to Zoom
Other Views

    SuperStrut A1200 Metal Half Slotted Stainless Steel Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200HS 10T316SS
    SKU: 98411371
    $309.39
    Checking Pricing
         
    Color / Finish:316 Stainless Steel
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200HS 10T316SS
    • Channel Gauge 12
    • Color / Finish 316 Stainless Steel
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 foot. 12 gauge. 316 stainless steel half slot channel.