Thomas and Betts A1200S 10PG SuperStrut A1200 Metal Half Slotted Pre-Galvanized Channel | Graybar Store
Thomas and Betts - SuperStrut A1200 Metal Half Slotted Pre-Galvanized Channel - A1200S 10PG
+ / - Hover over image to Zoom
Other Views

    SuperStrut A1200 Metal Half Slotted Pre-Galvanized Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: A1200S 10PG
    SKU: 88252344
    $79.83
    Checking Pricing
         
    Color / Finish:Pre-galvanized
    Channel Gauge:12
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A1200S 10PG
    • Channel Gauge 12
    • Color / Finish Pre-galvanized
    • Length 10 ft.
    • Country of Origin US - USA
    Product Overview:
    10 foot. 12 gauge. steel slotted channel with pre-galvanzied finish