UTC Fire and Security 60-836 Superbus 2000 Voice Module with Grey Finish | Graybar Store
UTC Fire and Security - Superbus 2000 Voice Module with Grey Finish - 60-836
+ / - Hover over image to Zoom
Other Views

    Superbus 2000 Voice Module with Grey Finish

    Manufacturer: UTC Fire and Security
    Manufacturer #: 60-836
    SKU: 25193460
    $88.80
    Checking Pricing
         
    Size:5.25in.L x 4.125 in.W x 1.0 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 60-836
    • Size 5.25in.L x 4.125 in.W x 1.0 in. D
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    The Superbus 200 voice module has one 8-ohm, 12-watt (maximum) siren audio input with 5.25in.L x 4.125 in.W x 1.0 in. D size and grey finish.
    • Alarm, status, and chime voice annunciation
    • Extensive 220 plus word vocabulary
    • Adjustable status speaker volume
    • Wall or panel cabinet mounting