Thomas and Betts BH234R SuperBlue™ PVC Boxes, Old Work, 2-Gang | Graybar Store
Thomas and Betts - SuperBlue™ PVC Boxes, Old Work, 2-Gang - BH234R
+ / - Hover over image to Zoom
Other Views

    SuperBlue™ PVC Boxes, Old Work, 2-Gang

    Manufacturer: Thomas and Betts
    Manufacturer #: BH234R
    SKU: 22016759
    $11.73
    Checking Pricing
         
    No. of Gangs:2
    Mounting Type:Mounting Ears/Swing Clamps
    Box Depth (Inches):3-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BH234R
    • Box Depth (Inches) 3-5/8 in.
    • Materials Non-Metallic
    • Mounting Type Mounting Ears/Swing Clamps
    • No. of Gangs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang 34 cu.in. SuperBlue hard shell non-metallic old work outlet box with mounting ears and swing clamps.
    • Dimensions: 3-7/8 L x 2-3/8 W
    • Listed for masonry walls
    • Permissible for use with 90° C conductors
    • Listed to UL514C
    • Boxes meet NEMA OS-2
    • UL Classified for 2 hr. fire wall and/or fire ceiling
    • UL File E11461 and R9140