Thomas and Betts BH464A SuperBlue™ PVC Boxes, New Work, 4-Gang, Nails/Molded Bracket | Graybar Store
Thomas and Betts - SuperBlue™ PVC Boxes, New Work, 4-Gang, Nails/Molded Bracket - BH464A
+ / - Hover over image to Zoom
Other Views

    SuperBlue™ PVC Boxes, New Work, 4-Gang, Nails/Molded Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: BH464A
    SKU: 22016761
    $13.67
    Checking Pricing
         
    No. of Gangs:4
    Mounting Type:Nails/Molded Bracket
    Box Depth (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BH464A
    • Box Depth (Inches) 3-1/2 in.
    • Materials Non-Metallic
    • Mounting Type Nails/Molded Bracket
    • No. of Gangs 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-gang 69 cu.in. SuperBlue hard shell non-metallic outlet box with nails.
    • Dimensions: 7-3/4 L x 3-7/8 W
    • Listed for masonry walls
    • Permissible for use with 90° C conductors
    • Listed to UL514C
    • Boxes meet NEMA OS-2
    • UL Classified for 2 hr. fire wall and/or fire ceiling
    • UL File E11461 and R9140