Thomas and Betts BH353A SuperBlue™ PVC Boxes, New Work, 3-Gang, Nails | Graybar Store
Thomas and Betts - SuperBlue™ PVC Boxes, New Work, 3-Gang, Nails - BH353A
+ / - Hover over image to Zoom
Other Views

    SuperBlue™ PVC Boxes, New Work, 3-Gang, Nails

    Manufacturer: Thomas and Betts
    Manufacturer #: BH353A
    SKU: 22016760
    $9.46
    Checking Pricing
         
    No. of Gangs:3
    Mounting Type:Nails
    Box Depth (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BH353A
    • Box Depth (Inches) 3-1/2 in.
    • Materials Non-Metallic
    • Mounting Type Nails
    • No. of Gangs 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-gang 53 cu.in. SuperBlue hard shell non-metallic outlet box with nails.
    • Dimensions: 5-7/8 L x 3-3/4 W
    • Listed for masonry walls
    • Permissible for use with 90° C conductors
    • Listed to UL514C
    • Boxes meet NEMA OS-2
    • UL Classified for 2 hr. fire wall and/or fire ceiling
    • UL File E11461 and R9140