Thomas and Betts A716 5/8 SUPER-STRUT Channel Cushioned Clamp, Gold | Graybar Store
Thomas and Betts - SUPER-STRUT Channel Cushioned Clamp, Gold - A716 5/8
+ / - Hover over image to Zoom
Other Views

    SUPER-STRUT Channel Cushioned Clamp, Gold

    Manufacturer: Thomas and Betts
    Manufacturer #: A716 5/8
    SKU: 88252414
    $5.56
    Checking Pricing
         
    Size:5/8 in.
    Color / Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A716 5/8
    • Size 5/8 in.
    • Color / Finish Gold
    Product Overview:
    Electrogalvanized Gold, steel cushioned two piece tube clamp with 5/8 inch pipe. Conduit Size 1-5/8 In., Conduit Type EMT, Thread Size 1-5/8 In., Depth 1-1/4 In., Thickness 12 ga. Includes: bolt, locknut, cushion.