Juno Lighting Super Slope 6 in. Incandescent IC Air-Loc Housing | Graybar Store
Juno Lighting - Super Slope 6 in. Incandescent IC Air-Loc Housing
+ / - Hover over image to Zoom
Other Views

    Super Slope 6 in. Incandescent IC Air-Loc Housing

    Manufacturer: Juno Lighting
         

    Air-Loc® housing stops infiltration and exfiltration of air with all trims, reducing heating and cooling costs. Slope ceiling down-lites also direct light straight down, providing proper lighting from a sloped surface.

    • Manufacturer Juno Lighting
    • Fixture Type 6 in. Housing
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Air Rating
    Electrical Connector Type
    Housing Installation
    Price
    IC928 W
    25364388
    Airtight
    Push-in
    New Construction
    $
    75
    .46
    /
    EA
    25364388
    Air Rating
    Airtight
    Electrical Connector Type
    Push-in
    Housing Installation
    New Construction
    $
    75
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IC928
    89030324
    Airtight
    Standard
    New Construction
    $
    75
    .46
    /
    EA
    89030324
    Air Rating
    Airtight
    Electrical Connector Type
    Standard
    Housing Installation
    New Construction
    $
    75
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25364388 SKU, 25364388 ANALYTICS...
    Housing Installation
    New Construction
    Price
    $
    75
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89030324 SKU, 89030324 ANALYTICS...
    Housing Installation
    New Construction
    Price
    $
    75
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available