Molex 1447 Super Safeway® Yellow Rubber Coated Nylon 15A 125V 2P3W NEMA 5 15P Straight Blade Plug | Graybar Store
Molex - Super Safeway® Yellow Rubber Coated Nylon 15A 125V 2P3W NEMA 5 15P Straight Blade Plug - 1447
+ / - Hover over image to Zoom
Other Views

    Super Safeway® Yellow Rubber Coated Nylon 15A 125V 2P3W NEMA 5 15P Straight Blade Plug

    Manufacturer: Molex
    Manufacturer #: 1447
    SKU: 88280824
    $13.68
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1447
    • Color Yellow
    • Amperage 15A
    • Materials Rubber Coated Nylon
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Super Safeway® yellow rubber coated nylon 15A 125V 2P3W NEMA 5 15P straight blade plug.