Molex 3050 Super-Safeway™ Yellow Dual-Sided Portable Outlet Box With C-Clamp, Standard Depth, Cord Dia. 0.325 to 0.655 in. | Graybar Store
Molex - Super-Safeway™ Yellow Dual-Sided Portable Outlet Box With C-Clamp, Standard Depth, Cord Dia. 0.325 to 0.655 in. - 3050
+ / - Hover over image to Zoom
Other Views

    Super-Safeway™ Yellow Dual-Sided Portable Outlet Box With C-Clamp, Standard Depth, Cord Dia. 0.325 to 0.655 in.

    Manufacturer: Molex
    Manufacturer #: 3050
    SKU: 88281748
    $50.70
    Checking Pricing
         
    Box Depth (Inches):3-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 3050
    • Box Depth (Inches) 3-3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SUPER-SAFEWAY® replacement 3000 Series 3-3/8 in. D portable multiple outlet box with screw clamp grip.
    Woodhead's Super-Safeway® duplex and single receptacle outlet boxes are listed for portable usage and provide the safety and reliability required on today's job sites. Made of durable NEoTEX® rubber to withstand the impact of drops, bumps and other damage consistent with industrial use, these boxes provide the peace of mind that their exterior will not become energized by loose wire contacts, unlike common metal junction boxes. Standard depth 3-3/8 in. and extended depth 4-3/8 in. boxes accommodate multiple receptacle types with various degrees of weather protection. Choose pre-wired Woodhead solutions or make your own portable power outlet box. Spring-loaded flip lid boxes feature MAX-LOC® cordgrips while standard outlet boxes come with a screw-tight cord clamp.