Molex Super-Safeway™ Outlet Box, Series 3000, Yellow | Graybar Store
Molex - Super-Safeway™ Outlet Box, Series 3000, Yellow
+ / - Hover over image to Zoom
Other Views

    Super-Safeway™ Outlet Box, Series 3000, Yellow

    Manufacturer: Molex
         

    Woodhead's Super-Safeway® duplex and single receptacle outlet boxes are listed for portable usage and provide the safety and reliability required on today's job sites.

    Made of durable NEoTEX® rubber to withstand the impact of drops, bumps and other damage consistent with industrial use, these boxes provide the peace of mind that their exterior will not become energized by loose wire contacts, unlike common metal junction boxes. Standard depth 3-3/8 in. and extended depth 4-3/8 in. boxes accommodate multiple receptacle types with various degrees of weather protection. Choose pre-wired Woodhead solutions or make your own portable power outlet box. Spring-loaded flip lid boxes feature MAX-LOC® cordgrips while standard outlet boxes come with a screw-tight cord clamp.
    See More >>
    • Manufacturer Molex
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Box Depth (Inches)
    Box Style
    Additional Features
    Color
    Use With
    Mounting Type
    Material
    Price
    3050
    88281748
    3-3/8 in.
    $
    50
    .70
    /
    EA
    88281748
    Box Depth (Inches)
    3-3/8 in.
    Box Style
    Additional Features
    Color
    Use With
    Mounting Type
    Material
    $
    50
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3090
    88281832
    Deep
    NEoTEX Paracril OZO Rubber Outlet Boxes Yield the Best Performance for Abrasion, Chemical Exposure and Temperature Extremes
    Yellow
    Power Distribution
    Portable Mount
    Rubber
    $
    57
    .18
    /
    EA
    88281832
    Box Depth (Inches)
    Box Style
    Deep
    Additional Features
    NEoTEX Paracril OZO Rubber Outlet Boxes Yield the Best Performance for Abrasion, Chemical Exposure and Temperature Extremes
    Color
    Yellow
    Use With
    Power Distribution
    Mounting Type
    Portable Mount
    Material
    Rubber
    $
    57
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88281748 SKU, 88281748 ANALYTICS...
    Additional Features
    Color
    Use With
    Mounting Type
    Material
    Price
    $
    50
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88281832 SKU, 88281832 ANALYTICS...
    Additional Features
    NEoTEX Paracril OZO Rubber Outlet Boxes Yield the Best Performance for Abrasion, Chemical Exposure and Temperature Extremes
    Color
    Yellow
    Use With
    Power Distribution
    Mounting Type
    Portable Mount
    Material
    Rubber
    Price
    $
    57
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available