Molex 4024 Super-Safeway® Pendant Pushbutton Station | Graybar Store
Molex - Super-Safeway® Pendant Pushbutton Station - 4024
+ / - Hover over image to Zoom
Other Views

    Super-Safeway® Pendant Pushbutton Station

    Manufacturer: Molex
    Manufacturer #: 4024
    SKU: 88282706
    $563.29
    Checking Pricing
         
    Voltage Rating:250 V
    Operator Type:Pushbutton Pendant Station
    Additional Options:Single Speed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 4024
    • Additional Options Single Speed
    • Operator Type Pushbutton Pendant Station
    • Series Super-Safeway
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pendant Station, Voltage Rating: 250 V, Operator Type: Pushbutton Pendant Station