Molex 4022 Super-Safeway® Pendant Pushbutton Station, 2 Button, .500-.687 Cable Range | Graybar Store
Molex - Super-Safeway® Pendant Pushbutton Station, 2 Button, .500-.687 Cable Range - 4022
+ / - Hover over image to Zoom
Other Views

    Super-Safeway® Pendant Pushbutton Station, 2 Button, .500-.687 Cable Range

    Manufacturer: Molex
    Manufacturer #: 4022
    SKU: 88282690
    $300.59
    Checking Pricing
         
    No. of Buttons:2
    Cable Range (Inches):.500 to .687 in.
    Action:Pushbutton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 4022
    • Cable Range (Inches) .500 to .687 in.
    • Series Super-Safeway
    • No. of Buttons 2
    • Action Pushbutton
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway® pendant station, 2 button, .500-.687 cable range with pushbutton action.