Molex 3000 SUPER-SAFEWAY® 3000 Series Drop-Forged Steel Standard Depth Portable (2) Duplex Receptacle Outlet Box With Cover Plate Only | Graybar Store
Molex - SUPER-SAFEWAY® 3000 Series Drop-Forged Steel Standard Depth Portable (2) Duplex Receptacle Outlet Box With Cover Plate Only - 3000
+ / - Hover over image to Zoom
Other Views

    SUPER-SAFEWAY® 3000 Series Drop-Forged Steel Standard Depth Portable (2) Duplex Receptacle Outlet Box With Cover Plate Only

    Manufacturer: Molex
    Manufacturer #: 3000
    SKU: 88281595
    $58.41
    Checking Pricing
         
    Box Depth (Inches):3-3/8 in.
    Opening:(2) Duplex Receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 3000
    • Box Depth (Inches) 3-3/8 in.
    • Opening (2) Duplex Receptacle
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SUPER-SAFEWAY® 3000 Series yellow NEoTEX rubber 3-3/8 in. D portable (2) duplex outlet box with cover plate only. Cord diameter range 0.325 to 0.655 in.
    Woodhead's Super-Safeway® duplex and single receptacle outlet boxes are listed for portable usage and provide the safety and reliability required on today's job sites. Made of durable NEoTEX® rubber to withstand the impact of drops, bumps and other damage consistent with industrial use, these boxes provide the peace of mind that their exterior will not become energized by loose wire contacts, unlike common metal junction boxes. Standard depth 3-3/8 in. and extended depth 4-3/8 in. boxes accommodate multiple receptacle types with various degrees of weather protection. Choose pre-wired Woodhead solutions or make your own portable power outlet box. Spring-loaded flip lid boxes feature MAX-LOC® cordgrips while standard outlet boxes come with a screw-tight cord clamp.