Molex 40-2776 SUPER SAFEWAY® 20A 480V 3 Phase 3P4W Rubber Coated Locking Connector Insert, White | Graybar Store
Molex - SUPER SAFEWAY® 20A 480V 3 Phase 3P4W Rubber Coated Locking Connector Insert, White - 40-2776
+ / - Hover over image to Zoom
Other Views

    SUPER SAFEWAY® 20A 480V 3 Phase 3P4W Rubber Coated Locking Connector Insert, White

    Manufacturer: Molex
    Manufacturer #: 40-2776
    SKU: 97119223
    $28.18
    Checking Pricing
         
    NEMA Rating:NEMA L16-20R
    Amperage:20A
    Voltage Rating:480V 3-Phase
    Color:White
    Connector Configurations:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 40-2776
    • Color White
    • Amperage 20A
    • Connector Configurations 3-Pole, 4-Wire
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L16-20R
    • Voltage Rating 480V 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SUPER SAFEWAY® white 20A 480V 3 Phase 3P4W NEMA L16 20P locking connector insert.
    Durable rubber housing resists heat, oil, impact and chemicals. A patented self-centering cord clamp provides superior strain-relief for a range of cable sizes, while speed screws aid in quick assembly of these dead-front back-wired devices pioneered by Woodhead. New Safeway+® wiring devices feature a 3-piece rubberized-nylon assembly that locks the device together with just two screws for quick, easy assembly while providing durability and protection with a rubber-coated nylon design. Safeway® nylon plugs and connectors are Woodhead's economical solution for industrial and commercial applications.