Bussmann (Eaton) Super-Lag LKS Series Class H 600V Fuse Link | Graybar Store
Bussmann (Eaton) - Super-Lag LKS Series Class H 600V Fuse Link
+ / - Hover over image to Zoom
Other Views

    Super-Lag LKS Series Class H 600V Fuse Link

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's LKS Series replacement fuse links are for use with 600V RES renewable fuses.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class H Renewable Fuses (RES)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Price
    LKS-30
    88052376
    30A
    600V
    $
    4
    .54
    /
    EA
    88052376
    Amps
    30A
    Voltage Rating
    600V
    Interrupt Rating
    $
    4
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LKS-15
    88052366
    15A
    600V
    $
    4
    .40
    /
    EA
    88052366
    Amps
    15A
    Voltage Rating
    600V
    Interrupt Rating
    $
    4
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LKS-20
    88052370
    20A
    600 V
    10 (RMS Symmetrical) kA
    $
    4
    .54
    /
    EA
    88052370
    Amps
    20A
    Voltage Rating
    600 V
    Interrupt Rating
    10 (RMS Symmetrical) kA
    $
    4
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052376 SKU, 88052376 ANALYTICS...
    Interrupt Rating
    Price
    $
    4
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052366 SKU, 88052366 ANALYTICS...
    Interrupt Rating
    Price
    $
    4
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052370 SKU, 88052370 ANALYTICS...
    Interrupt Rating
    10 (RMS Symmetrical) kA
    Price
    $
    4
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available