Bussmann (Eaton) LKS-30 Super Lag LKS Series Class H 30A 600V Fuse Link | Graybar Store
Bussmann (Eaton) - Super Lag LKS Series Class H 30A 600V Fuse Link - LKS-30
+ / - Hover over image to Zoom
Other Views

    Super Lag LKS Series Class H 30A 600V Fuse Link

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LKS-30
    SKU: 88052376
    $4.54
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LKS-30
    • Amps 30A
    • Fuse Type Class H Renewable Fuses (RES)
    Product Overview:
    Super Lag LKS Series 30A 600V fuse link for Class H (RES) renewable fuses.
    Bussmann's LKS Series replacement fuse links are for use with 600V RES renewable fuses.