Bussmann (Eaton) Super-Lag LKN Series Class H 250V Fuse Link | Graybar Store
Bussmann (Eaton) - Super-Lag LKN Series Class H 250V Fuse Link
+ / - Hover over image to Zoom
Other Views

    Super-Lag LKN Series Class H 250V Fuse Link

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's LKN Series replacement fuse links are for use with 250V REN renewable fuses.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class H Renewable Fuses (REN)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    LKN-400
    88052347
    400A
    250V
    $
    42
    .38
    /
    EA
    88052347
    Amps
    400A
    Voltage Rating
    250V
    $
    42
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LKN-30
    88052341
    30A
    250V
    $
    1
    .65
    /
    EA
    88052341
    Amps
    30A
    Voltage Rating
    250V
    $
    1
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LKN-250
    88052339
    250A
    250V
    $
    43
    .96
    /
    EA
    88052339
    Amps
    250A
    Voltage Rating
    250V
    $
    43
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052347 SKU, 88052347 ANALYTICS...
    Price
    $
    42
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052341 SKU, 88052341 ANALYTICS...
    Price
    $
    1
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052339 SKU, 88052339 ANALYTICS...
    Price
    $
    43
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available