Bussmann (Eaton) LKN-250 Super Lag LKN Series Class H 250A 250V Fuse Link | Graybar Store
Bussmann (Eaton) - Super Lag LKN Series Class H 250A 250V Fuse Link - LKN-250
+ / - Hover over image to Zoom
Other Views

    Super Lag LKN Series Class H 250A 250V Fuse Link

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LKN-250
    SKU: 88052339
    $43.96
    Checking Pricing
         
    Amps:250A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LKN-250
    • Amps 250A
    • Fuse Type Class H Renewable Fuses (REN)
    Product Overview:
    Super Lag LKN Series 250A 250V fuse link for Class H (REN) renewable fuses.
    Bussmann's LKN Series replacement fuse links are for use with 250V REN renewable fuses.