Panduit Super-Grip® Nylon 6.6 Screw-Applied Cable Tie Mounts | Graybar Store
Panduit - Super-Grip® Nylon 6.6 Screw-Applied Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    Super-Grip® Nylon 6.6 Screw-Applied Cable Tie Mounts

    Manufacturer: Panduit
         

    Super-Grip® cable tie mounts are for use with Super-Grip® cable ties.

    • Unique Cradle Design Provides Maximum Stability For the Cable Bundle
    • Low Profile Design Keeps Bundle Close to Mounting Surface
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Length
    Packaging
    Color
    Price
    SGTM3S10-C0
    25116216
    0.61
    0.91 in.
    100
    UV Black
    $
    55
    .47
    100 Ea
    /
    Package
    25116216
    Width (Inches)
    0.61
    Length
    0.91 in.
    Packaging
    100
    Color
    UV Black
    $
    55
    .47
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SGTM2S8-C
    25100135
    0.48
    0.66 in.
    100
    Natural
    $
    36
    .26
    100 Ea
    /
    Package
    25100135
    Width (Inches)
    0.48
    Length
    0.66 in.
    Packaging
    100
    Color
    Natural
    $
    36
    .26
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25116216 SKU, 25116216 ANALYTICS...
    Packaging
    100
    Color
    UV Black
    Price
    $
    55
    .47
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25100135 SKU, 25100135 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Price
    $
    36
    .26
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available