Leviton OPP20-D1 Super Duty Power Pack Line, Basic with Auto-ON | Graybar Store
Leviton - Super Duty Power Pack Line, Basic with Auto-ON - OPP20-D1
+ / - Hover over image to Zoom
Other Views

    Super Duty Power Pack Line, Basic with Auto-ON

    Manufacturer: Leviton
    Manufacturer #: OPP20-D1
    SKU: 25567655
    $38.40
    Checking Pricing
         
    Use With:Low Voltage Sensors
    Additional Features:Basic with Auto-ON
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OPP20-D1
    • Additional Features Basic with Auto-ON
    • Use With Low Voltage Sensors
    • Country of Origin CN - China
    Product Overview:
    20A Standard Power Pack for Occupancy Sensors features include Auto ON Latching Relay Line Voltage Input 120/208/220/230/240/277V 50/60Hz Low Voltage Input-24VDC 2mA Output-24VDC 225mA, grey.