Leviton OPP20-D2 Super Duty Power Pack Line, Auto-ON, Manual-ON, Local Switch Inputs, Title 24 | Graybar Store
Leviton - Super Duty Power Pack Line, Auto-ON, Manual-ON, Local Switch Inputs, Title 24 - OPP20-D2
+ / - Hover over image to Zoom
Other Views

    Super Duty Power Pack Line, Auto-ON, Manual-ON, Local Switch Inputs, Title 24

    Manufacturer: Leviton
    Manufacturer #: OPP20-D2
    SKU: 25522652
    $39.76
    Checking Pricing
         
    Use With:Low Voltage Sensors
    Additional Features:Auto-ON, Manual-ON and Local Switch Inputs, Title 24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OPP20-D2
    • Additional Features Auto-ON, Manual-ON and Local Switch Inputs, Title 24
    Product Overview:
    20A Standard Power Pack for Occupancy Sensors features include Auto ON/Manual ON, local switch latching relay, line voltage input 120/208/220/230/240/277V-50/60Hz low voltage input-24VDC 2mA Output-24VDC 225mA.